Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Silver
Mfr # EE2801TTX3
Zoro # G7540802
product price:Â $14.49
/eaKey Features
Sling Type
Type 4
Sling Material
Polyester
Number of Plies
2
Overall Width
1 in
Vertical Hitch Capacity
3,200 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
EE2801TTX3
Zoro #
G7540802
UPC #
697886112226
Country of Origin
United States
Dimensions
Sling Length
3 ft
Overall Width
1 in
Eye Length
8 1/2 in
Thickness
1/8 in
Description
Here is the revised description:
The LIFT-ALL - EE2801TTX3 is a Web Sling, a versatile tool used for lifting, pulling, and positioning heavy loads in various industrial settings. Constructed from high-strength synthetic fibers, this sling offers flexibility and durability to ensure efficient load management. It's designed to handle delicate or irregularly shaped items without causing damage.
Key Features of the LIFT-ALL - EE2801TTX3 Web Sling:
- Basket Hitch Capacity: This web sling is rated for up to 6,400 lb when configured in a basket hitch arrangement.
- Choker Hitch Capacity: When configured in a choker hitch, it is rated for up to 2,500 lb.
- End Type: The Twisted Eye end type facilitates secure connection to loads and lifting equipment.
- Hitch Type: Can be rigged or attached using Basket, Choker or Vertical methods depending on the load requirements.
- Operating Temperature Range: Rated for operation within the temperature range of -60 Degrees F and 200 Degrees F.
- Sling Material & Plies: Made from Polyester with two layers of webbing material for enhanced strength and load-bearing capacity.
- Sling Length & Width: Measures 3 ft in length and 1 inch in width making it suitable for various industrial applications
- Resistance Properties: Features cut-resistant properties as per product specifications
- Standards Compliance: Complies with ASME B30.9, OSHA 1910.184, WSTDA standards as per manufacturer's information
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.