Wrench Roll, Red, Canvas, 13 Pockets
Mfr # JSCVM13SP
Zoro # G7546375
product price:Â $14.79
/eaKey Features
Width
15"
Color
Red
Material
Canvas
Features
Stitched and Reinforced Edges
Tether Capable
Tether Capable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
JSCVM13SP
Zoro #
G7546375
UPC #
662679975425
Country of Origin
Taiwan, Province of China
Dimensions
Width
15"
Height
14"
Overall Height
14 in
Length
15 in
Overall Length
15 in
Details
Item
Wrench Roll
Color
Red
Material
Canvas
Features
Stitched and Reinforced Edges
Tether Capable
Tether Capable
Number of Pockets
13
Closure Type
Tie Strap
Tether Style
Tether Capable
For Tool Type
Hand Tools
Description
Heavy-duty construction
Clear, see-through pouches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.