3/4 in Drive, 2-1/8" SAE, Socket, 6 Points, Almn Brz, Natural, 2 1/8 in

  • Mfr # DW-3/4D2-1/8

  • Zoro # G7550191


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Finish
Unfinished
Overall Length
3 1/2 in
SAE or Metric
SAE
Number of Points
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DW-3/4D2-1/8
Zoro #
G7550191
UPC #
702535887896
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
2-1/8"
Overall Length
3 1/2 in
Socket Sizes
2-1/8 in
Socket Depth
Deep
Socket Size
2 1/8 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Tether Capable
Tether Capable
Drive Type
Hand
Category Type
Hex Socket
Standards
FM Approved, ASTM A342
Output Type
6 pt
Socket Type
Deep Well
Material
Aluminum Bronze
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Locking
No
Tether Ready
No
Insulated
No
Non-Sparking
Yes
Socket Shape
6-Point
Product Type
DeepWell Nonsparking Socket
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Nonsparking Socket, Socket Size 2 1/8 in, 6-Point, Aluminum Bronze, Unfinished, Deep, Hand, Drive Size 3/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.