Quick Change Sand Disc, 2In, 100G, TR, PK100
Mfr # 69957399711
Zoro # G7552045
product price:Â $68.39
/pk 100, $0.68/eaKey Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
R228
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
69957399711
Zoro #
G7552045
UPC #
699573997116
Country of Origin
United States
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Cloth Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
P100
Series
R228
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
X
Color
Brown
Maximum Operating Speed
30,000 RPM
Disc Attachment System
TR Roll-On/Off
Attachment Type
Roll-On/Off
Disc Attachment Type
Type 3
Style
Roll-On/Roll-Off
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P100, Overall Diameter 2 in, Quick Change System TR, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.