Industrial Compound Gauge, 30 to 0 to 30 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # P1S412

  • Zoro # G7558767


product price:  $47.79
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1S412
Zoro #
G7558767
UPC #
628311255454
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Case Depth
1.275 in
Nominal Dial Size
4 1/2 in
Manufacturer Warranty Length
5 yr
Case Diameter
5.076 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Industrial Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Commercial, Refrigeration, HVAC/R, Plumbing
Gauge Case Material
Aluminum
Series
P1S 100
Lens Material
Glass
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP52
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Material
Aluminum
Connection Location
Bottom
Case Color
Black
Gauge Secondary Range Values
0 to 70,000
Smallest Graduation
1 in Hg/0.5 psi/5 kPa
Calibration Certificate Included
No
Socket Material
Brass
Connection Type
MNPT
Standards
ANSI/ASME, CRN
Field Fillable
No
Gauge Case Liquid
None
Sensor Type
Bourdon Tube
Dial Color
White
Includes Vent Plug
No
Sensor Material
Phosphor Bronze
Case Finish
Painted
Non-Sparking
No
Secondary Scale Units
kPa
Pointer Color
Black
Pointer Material
Aluminum
Scale Type
Dual
Over-Pressure Limit
25%
Case Construction
Welded Joint
Bezel Material
Brass
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Pressure Gauge Type
Industrial Pressure Gauge
Dial Face Material
Aluminum
Freeze Resistant Movement
No
Process Connection Gender
Male
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Movement Material
Brass
Includes Mounting Hardware
No
Process Temperature Range
-40 Degrees to 200 Degrees F
Pressure Range Type
Compound
Secondary Pressure Range
0 to 210
Includes Calibration Certificate
No
Removable Bezel
No
Vibration Resistance
None
Accuracy Grade
ASME B40.100 Grade 1A
Process Media Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Maximum
30 psi
Operating Temperature - Maximum
200 Degrees F
NEMA Enclosure Rating
5
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Maximum
210 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
None
IP Rating
IP52
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg

Description

Industrial Compound Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP52, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance None, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge, Liquid-Filled Case No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.