
Concrete Screw, #4-24 Dia., Pan, 5/8 in L, Steel Black Oxide, 10000 PK
Mfr # 0410ABPPB
Zoro # G7560474
product price:Â $236.99
/pk 10000, $0.02/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#4-24
Material
Steel
Finish
Black Oxide
Head Type
Pan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0410ABPPB
Zoro #
G7560474
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#4-24
Overall Length
5/8 in
Thread Length
5/8 in
Max. Work Thickness
1 1/2 in
Anchor Size
4-24 x 5/8 in
Minimum installation Depth
3/4"
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Edge Distance
1 1/2 in
Ultimate Tension (Lbs.)
4,020
ICC Approved for Un-Cracked Concrete
Yes
Description
Anchor Screws,4-24X5/8,Phil PA,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.