Roll In T-Nut, Steel, Zinc-Plated, PK4
Mfr # 096166F
Zoro # G7571892
product price:Â $8.79
/pk 4, $2.20/eaKey Features
Material
Steel
For Use With
45 Series
Series
45 Series
Finish
Zinc Plated
Width (In.)
23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
096166F
Zoro #
G7571892
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
23/32 in
For Slot Width
10 mm
Fastener Thread Size
M6
Details
Item
Roll In T-Nut
Material
Steel
For Use With
45 Series
Series
45 Series
Finish
Zinc Plated
System of Measurement
Metric
Nut Style
Roll In T-Nut
Basic Material
Steel
Fastener Finish
Zinc Plated
Product Type
Roll In T-Nut
Fastener Type
T-Nut
Threaded Hole Location
Single Center
Compatible Brand and Series
Fath, 45 Series
Compatible Manufacturer Model Number
096166F
Description
Roll-In T-Nut, For Slot Width 10 mm, Steel, Zinc-Plated, Fastener Thread Size M6, Fastener Thread Length Not Applicable, T-Nut, Threaded Hole Location Single Center, Roll-In, Metric, Compatible Brand and Series Fath 45 Series, Compatible Manufacturer Model Number 096166F, 45 Series, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.