
Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK
Mfr # 1428ADSPTW
Zoro # G7573336
product price:Â $74.15
/pk 100, $0.74/eaKey Features
Anchor Diameter
1/4"
Overall Length
1-3/4"
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Tie Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1428ADSPTW
Zoro #
G7573336
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"
Overall Length
1-3/4"
Details
Item
Nail Drive Anchor
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Tie Wire
Head Style
Tie Wire
Description
Drive Pin Anchors,1/4x1 3/4 TIE-,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.