
Concrete Screw, #10-12 Dia., Flat, 3/4 in L, Steel Black Oxide, 8000 PK
Mfr # 1012APFB
Zoro # G7576538
product price:Â $469.99
/pk 8000, $0.06/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#10-12
Overall Length
3/4 in
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1012APFB
Zoro #
G7576538
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-12
Overall Length
3/4 in
Thread Length
3/4 in
Anchor Size
10-12 x 3/4 in
Drill Size
1/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,10-12x3/4,Phil FL,PK8000, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.