One-Hole Compression Lug, 3/8 in Stud, Standard Barrel, Copper, Pink
Mfr # 4901-525-001F
Zoro # G7577175
product price:Â $4.45
/eaKey Features
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
Color Code
Pink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4901-525-001F
Zoro #
G7577175
UPC #
-
Country of Origin
United States
Dimensions
For Stud Size
3/8 in
Barrel Size
Standard
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
Pink
Standards
cULus, RoHS
Color
Pink
Includes
Fasteners
Connection Type
Crimp
Connection Material
Copper
Gauge
1 ga
Raised Pads
Yes
Lug Type
Locking Lug
Contact Material
Copper
Shape
Straight
Number of Holes
1
Description
One-Hole Lug Compression Connector, Lug Type Locking Lug, Connection Type Crimp, Contact Material Copper, Gauge 1 ga, Color Code Pink, Stud Size 3/8 in, Shape Straight, Raised Pads Yes, Standards cULus, RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.