Festoon Intermediate Trolley, 1.50 x 2.12
Mfr # C35-ITG
Zoro # G7586372
product price:Â $70.89
/eaKey Features
Cable Size (In.)
1.50 x 2.12
Type
C-Rail
Cable Type
Flat
Overall Height
4.23 in
Number of Trolleys
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C35-ITG
Zoro #
G7586372
UPC #
-
Country of Origin
China
Dimensions
Cable Size (In.)
1.50 x 2.12
Overall Height
4.23 in
Wheel Tread Dia. (In.)
1 in
Overall Length
3 in
Overall Width
3 in
Trolley Wheel Diameter
1 in
Details
Item
Festoon Intermediate Trolley
Type
C-Rail
Cable Type
Flat
Number of Trolleys
1
Trolley Capacity (Lbs.)
45 lb
Wheel
Steel
Material
Steel
Finish
Zinc Plated
Trolley Type
Intermediate Trolley
Maximum Load Capacity
45 lb
Trolley Wheel Material
Steel
Compatible Track Type
C-Rail
Compatible Cable Type
Round
Description
Festoon Intermediate Trolley, Compatible Track Type C-Rail, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Maximum Load Capacity 45 lb, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.