
Self-Drilling Screw, 1/4"-14 x 1 in, Plain 18-8 Stainless Steel Flange Hex Head External Hex Drive
Mfr # 1416ABSW188
Zoro # G7590407
product price:Â $653.99
/pk 1000, $0.65/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Drilling Tip
Screw Size
1/4"-14
System of Measurement
Inch
Fastener Length
1 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1416ABSW188
Zoro #
G7590407
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
1/4"-14
Fastener Length
1 in
Drill Point Size
Type AB
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Drilling
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3
Description
Self Drilling Screws,1/4-14x1 S,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.