
Self-Drilling Screw, #10-16 x 1 in, Zinc Plated Steel Flange Hex Head External Hex Drive, 5000 PK
Mfr # 1016ABSWS
Zoro # G7590486
product price:Â $384.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
Screw Size
#10-16
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1016ABSWS
Zoro #
G7590486
UPC #
-
Country of Origin
Mexico
Dimensions
Screw Size
#10-16
Fastener Length
1 in
Drill Point Size
Type AB
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
10-16X1 Slot Indent Hex Washer Serrated Self Tap Screw Type AB Full Thread Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.