Miniature Circuit Breaker, 5SJ4 Series, 13A, 1 Pole, 240V AC, 14kA, C Curve
Mfr # 5SJ41137HG41
Zoro # G7590536
product price:Â $81.19
/ea
Free Shipping & Returns
Key Features
Series
5SJ4
Amps
13A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5SJ41137HG41
Zoro #
G7590536
UPC #
662643167795
Country of Origin
United States
Dimensions
Frame Size
Frame 1
Width
0.90 in
Depth
3.30 in
Height
4.48 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
4.48 in
Details
Item
Miniature Circuit Breaker
Series
5SJ4
Amps
13A
Number of Poles
1
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
14kA
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
60V DC
Curve Type
C
Standards
CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Application
Commercial, Industrial
Material
Thermoplastic
Description
Miniature Circuit Breaker, Amps 13 A, Number of Poles 1, Curve Type C, AC Voltage Rating 240V AC, DC Voltage Rating 60V DC, Max. AIR Rating 14 kA, Terminal Connection Screw Clamp, Series 5SJ4, Trip Type Thermal Magnetic, Application Commercial, Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 4.48 in, Width 0.9 in, Depth 3.3 in, Standards CSA C22.2 No. 5-02, EN60898, EN60947-2, UL 489 Listed
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.