Radial Ball Bearing, Sealed, 50mm Bore Dia

  • Mfr # 6210 2RS JEM

  • Zoro # G7591631


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Bore Dia.
50 mm
Seal/Shield Type
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6210 2RS JEM
Zoro #
G7591631
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Bore Diameter
50 mm
Outside Diameter
90 mm
Outer Ring Width
20 mm
Outside Dia. Tolerance
+0/-11 micron
Outside Diameter Tolerance
+0/-11 micron
Bore Diameter Tolerance
+0/-0.01 mm

Details

Item
Radial Ball Bearing
Bearing Type
Sealed
Single Row/Double Row
Single Row
System of Measurement
Metric
Seal/Shield Type
Double Sealed
Bearing Industry Number
6210
ABEC Rating
1
Closure
Double Sealed
Number of Rows
1
Ring Material
Alloy Steel
Ball Material
Alloy Steel
Cage Material
Steel
Bearing Material
Steel
Industry Number
6210 2RS JEM
Temp. Range
-40 Degrees to 212 Degrees F
Bore Tolerance
+0/-.01mm
Max. RPM
10,000 RPM
Lubrication
MT47 Grease
Shield Material
Metal
Static Load Capacity
5,200 lb
Seal Material
Synthetic Rubber
Dynamic Load Capacity
8,300 lb
ABEC Tolerance
1
Includes Retaining Ring
No
Retaining Ring Groove
No
Lubricant Material
MT47 Grease
Ring Material Grade
100Cr6
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Dynamic Radial Load Capacity
8,300 lbf
Maximum Axial Load
8,300 lbf
Static Radial Load Capacity
5,200 lbf
Maximum Speed
10,000 RPM
Maximum Temperature
212 Degrees F

Description

Radial Ball Bearing, Bearing Industry Number 6210, Bore Diameter 50 mm, Closure Double Sealed, Outer Ring Width 20 mm, Outside Diameter 90 mm, Ring Material Alloy Steel, Seal Type Contact, System of Measurement Metric, Cage Material Steel, ABEC Rating 1, Ball Material Alloy Steel, Bore Diameter Tolerance +0/-0.01 mm, Dynamic Radial Load Capacity 8,300 lbf, Includes Retaining Ring No, Lubricant Material MT47 Grease

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.