ModDrwrCab, 59.25"x30"x28", Blue, 10Drwr

  • Mfr # X6M683030000CIL

  • Zoro # G7593118


product price:  $3,154.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Mobile/Stationary
Stationary
Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X6M683030000CIL
Zoro #
G7593118
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
30 in
Depth of Cabinet
28 1/4 in
Height of Cabinet
59 1/4 in
Cabinet Height Range
Full Height
Usable Drawer Height
(1) 3 in, (1) 6-1/4 in, (1) 7 in, (2) 2-1/4 in, (2) 3-7/8 in, (3) 5-3/8 in
Drawer Width
25 3/8 in
Overall Width
30 in
Overall Depth
28 1/4 in
Overall Height
59 1/4 in
Drawer Inside Height
(1) 3 in, (1) 6 1/4 in, (1) 7 in, (2) 2 1/4 in, (2) 3 7/8 in, (3) 5 3/8 in

Details

Item
Modular Drawer Cabinet
Mobile/Stationary
Stationary
Color
Blue
No. of Drawers
10
Drawer Capacity
400 lb
No. of Compartments Per Drawer
0
Number of Compartments per Cabinet
180
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Cabinet Color
Blue
Finish - Cabinets
Powder Coated
No. of Compartments per Drawer
0
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Handle Material
Plastic
Number of Drawers
10
Handle Type
Pull with Label Holder
Green Environmental Attribute
Product Contains a Minimum of 20% Pre-Consumer Recycled Content
Work Surface Material
Steel
Mobility
Stationary
Cabinet Finish
Powder Coated
Drawer Access
Multiple
Number of Compartments per Drawer
(2) 32, (1) 24, (4) 16, (1) 1, (2) 8
Cabinet Storage Components
Drawers
Base Type
Frame
Drawer Handle Type
Pull
Cabinet Material
Steel
Number of Compartments
180

Description

Modular Drawer Cabinet, Base Type Frame, Cabinet Color Blue, Cabinet Storage Components Drawers, Number of Compartments per Drawer (2) 32, (1) 24, (4) 16, (1) 1, (2) 8, Number of Drawers 10, Overall Depth 28 1/4 in, Overall Height 59 1/4 in, Overall Width 30 in, Mobility Stationary, Number of Compartments 180, Cabinet Finish Powder Coated, Cabinet Material Steel, Drawer Access Multiple, Drawer Handle Type Pull

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.