3/4 in Drive Impact Socket Deep Socket, Natural, Nkl Alm Brz, Natural, 18 mm

  • Mfr # DWI-3/4D18MM

  • Zoro # G7593257


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4 in
Overall Length
85 mm
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWI-3/4D18MM
Zoro #
G7593257
UPC #
702535889852
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Size
18mm
Overall Length
85 mm
Socket Depth
Deep
Socket Size
18 mm
Socket Length
85 mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Unfinished
Category Type
Impact Socket
Impact Rated
Yes
Output Type
6 pt
Standards
ASTM A342, FM Approved
Drive Type
Impact
Socket Type
Deep Well Impact
Material
Nickel Aluminum Bronze
Measurement Type
Metric
Tether Ready
No
Non-Magnetic
Yes
Socket Shape
6-Point
Compatible Fastener Type
Bolts, Screws
Non-Sparking
Yes
Locking
No
Insulated
No
Includes Insulation
Not Insulated
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Includes Locking
Locking Not Included
Includes Thin Wall
No Thin Wall
Fastener-Holding Type
Friction
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Product Type
DeepWell Impact NonSparking Socket

Description

Impact Socket, Socket Size 18 mm, 6-Point, Nickel Aluminum Bronze, Unfinished, Deep, Impact, Drive Size 3/4 in, Metric, Impact Rated Yes, Standards ASTM A342, FM Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.