
Tab Weld Nut, #10-24, Steel, 0.453 in Wd, 0.64 in Lg, 0.098 in Ht, 1000 PK
Mfr # 10NWS1
Zoro # G7593776
product price:Â $256.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Base Shape
Tab
Material
Steel
Finish
Plain
Base Width
0.453 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10NWS1
Zoro #
G7593776
UPC #
-
Country of Origin
Mexico
Dimensions
Thread Size
#10-24
Base Width
0.453 in
Base Length
0.64 in
Base Height
0.098 in
Collar Height
0.042 in
Collar Diameter
0.244 in
Details
Item
Weld Nut
Base Shape
Tab
Material
Steel
Finish
Plain
Hole Location
Offset
Number of Weld Projections
0
System of Measurement
Inch
Nut Style
Weld Nut
Description
Weld Nuts,10-24 Weld Nut S1 OFF,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.