Hammer Nut, Steel, Zinc-Plated, PK4
Mfr # 096H081/415
Zoro # G7593976
product price:Â $3.15
/pk 4, $0.79/eaKey Features
Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Width (In.)
19/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
096H081/415
Zoro #
G7593976
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
19/64 in
For Slot Width
8 mm
Fastener Thread Size
1/4"-20
Details
Item
Hammer Nut
Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Compatible Brand and Series
Fath, 15 Series, Fath, 40 Series
Product Type
Hammer Nut
Fastener Type
Hammer Nut
Threaded Hole Location
Single Center
System of Measurement
Metric
Compatible Manufacturer Model Number
096H081/415
Description
Hammer Nut, For Slot Width 0.4 in, Steel, Zinc-Plated, Fastener Thread Size 1/4 In.-20, Fastener Thread Length Not Applicable, Hammer Nut, Threaded Hole Location Single Center, Drop-In, Inch, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 096H081/415, 15 Series, 40 Series, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.