Filter/Regulator, 8.15 In. H, 3.28 In. W

  • Mfr # P39223-100

  • Zoro # G7594797


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Item - Filter-Regulators
Filter-Regulator
Connection Size - Air Treatment
1/4 in NPT
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
72 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P39223-100
Zoro #
G7594797
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Connection Size - Air Treatment
1/4 in NPT
Size - Air Treatment
Subcompact
Bowl Size - Air Treatment
1.3 oz
Overall Width
2 1/4 in
Bowl Size
1.3 oz.
Overall Height
8 3/16 in
Gauge Port Size
1/8 in
Pipe Size
1/4" NPT
Air Inlet Size
1/4 in
Overall Depth
3 5/16 in
Air Outlet Size
1/4 in
Pressure Gauge Port Size
1/8 in

Details

Item - Filter-Regulators
Filter-Regulator
Filter Rating - Air Treatment
0.3 micron
Max. Incoming Pressure - Air Treatment
150 psi
Max. Flow - Air Treatment
72 cfm
Adjustment Range - Air Treatment
0 to 140 psi
Bowl Material - Air Treatment
Polycarbonate
Drain Type
Manual
Adjustment Knob
Standard
Item
Filter-Regulator
Bowl Material
Polycarbonate
Adjustment Range
0 to 140 psi
Max. Pressure
150 psi
Max. Temp.
125 Degrees F
Includes
Panel Nut
For Removal Of
Oil, Oil Vapor, Particles, Water
Filter Rating
0.3 micron
Max. Flow
72 cfm
Drain Included
Yes
Filter Bowl Material
Polycarbonate
Drain Part Compatibility
104425
Air Outlet Type
NPT
Adjustment Mechanism
Knob
Minimum Regulated Pressure
0 psi
Pressure Drop
33 psi
Maximum Regulated Pressure
140 psi
Pressure Gauge Port Type
NPT
Pressure Gauge Included
No
Regulator Type
Relieving
Filter Element Material
Polyethylene
Number of Air Outlets
1
Differential Pressure Indicator Included
No
Number of Air Inlets
1
Body Material
Aluminum
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
23 Degrees F
Filter Bowl Guard Included
Yes
For Substance Type
Oil, Oil Vapor, Particles, Water
For Fluid Type
Oil, Oil Vapor, Particles, Water
Series
1500
Air Inlet Type
NPT
Filter Bowl Capacity
1.3 oz
Maximum Flow Rate
72 cfm
Filter Type
Coalescing
Maximum Operating Temperature
125 Degrees F
Type
1 Piece

Description

Filter-Regulator, Filter Bowl Material Polycarbonate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Filter Rating 0.3 micron, Filter Type Coalescing, Maximum Operating Pressure 150 psi, Drain Type Manual, Pressure Gauge Included No, Body Material Aluminum, Overall Width 2 1/4 in, Series 1500, Adjustment Mechanism Knob, Air Outlet Size 1/4 in, Air Outlet Type NPT, Differential Pressure Indicator Included No, Drain Included Yes, Drain Part Compatibility 104425

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.