Hammer Nut, Steel, Zinc-Plated, PK4

  • Mfr # 096H08515

  • Zoro # G7595577


product price:  $2.89
/pk 4, $0.72/ea

Key Features

Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Width (In.)
19/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
096H08515
Zoro #
G7595577
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
19/64 in
For Slot Width
8 mm
Fastener Thread Size
M5

Details

Item
Hammer Nut
Material
Steel
For Use With
15 Series; 40 Series
Series
15 Series, 40 Series
Finish
Zinc Plated
Fastener Type
Hammer Nut
System of Measurement
Metric
Compatible Brand and Series
Fath, 15 Series, Fath, 40 Series
Product Type
Hammer Nut
Threaded Hole Location
Single Center
Compatible Manufacturer Model Number
096H08515

Description

Hammer Nut, For Slot Width 8 mm, Steel, Zinc-Plated, Fastener Thread Size M5, Fastener Thread Length Not Applicable, Hammer Nut, Threaded Hole Location Single Center, Drop-In, Metric, Compatible Brand and Series Fath, 15 Series, Fath, 40 Series, Compatible Manufacturer Model Number 096H08515, 15 Series, 40 Series, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.