Standard Dowel Pin, 10 mm Nominal Dia, 60 mm L, Steel, 25 PK
Mfr # M39080.100.0060
Zoro # G7596237
product price:Â $34.19
/pk 25, $1.37/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
10 mm
Nominal Diameter
10 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39080.100.0060
Zoro #
G7596237
UPC #
190735977941
Country of Origin
Multiple
Dimensions
Pin Diameter
10 mm
Nominal Diameter
10 mm
Shank Length
60 mm
Overall Length
60mm
Length Tolerance
+/-0.37 mm
Shank Length Tolerance
+/-0.370 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
DIN 6325
Rockwell Hardness
C58 to C62
Description
Dowel Pin,Steel,10mm dia,60mm L,PK25, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 10 mm, Shank Length Tolerance +/-0.370 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 60 mm, System of Measurement Metric, Nominal Diameter 10 mm, Pack Size Small Pack, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.