Standard Dowel Pin, 8 mm Nominal Dia, 16 mm L, Steel, 100 PK
Mfr # M39080.080.0016
Zoro # G7596377
product price:Â $41.15
/pk 100, $0.41/eaKey Features
Pin Type
Standard
System of Measurement
Metric
Pin Diameter
8 mm
Nominal Diameter
8 mm
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M39080.080.0016
Zoro #
G7596377
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
8 mm
Nominal Diameter
8 mm
Shank Length
16 mm
Length Tolerance
+/-0.215 mm
Overall Length
16mm
Shank Length Tolerance
+/-0.215 mm
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Metric
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets
DIN 6325
Rockwell Hardness
C58 to C62
Description
Dowel Pin,Steel,8mm dia,16mm L,PK100, Pin Type Press Fit, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 8 mm, Shank Length Tolerance +/-0.215 mm, Rockwell Hardness C58 to C62, Product Type Dowel Pin, Shank Length 16 mm, System of Measurement Metric, Nominal Diameter 8 mm, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.