Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, XL (Size 10), PK100

  • Mfr # 53CV56

  • Zoro # G7598626


product price:  $13.69
/pk 100, $0.14/ea

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
4.5 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53CV56
Zoro #
G7598626
UPC #
00194484302733
Country of Origin
Multiple

Dimensions

Size
XL
Palm Thickness
4.5 mil
Glove Length
9 1/2 in
Cuff Thickness
2.5 mil
Finger Thickness
5.1 mil
Length
9 1/2 in
Glove Size and Cuff Length Style
XL/Standard
Nominal Palm Thickness
5 mil
Size- Alpha
XL
Size - Numeric
10

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
FDA Regulation 21CFR 177-2600
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
4
Lining
Unlined
Aloe Inner Surface
No
Application
Food and Pharmaceutical Applications
Disposable Glove Grade
Industrial
Metal Detectable
No
Brand and Series
Condor
Silicone-Free
Contains Silicone
Accelerator-Free
Contains Accelerators
Texture Location
Full
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Anti-Static
Anti-Static Not Included
Glove Hand Style
Ambidextrous
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static Anti-Static Not Included, Color Blue, Cuff Style Beaded, Cuff Thickness 2.5 mil, Disposable Glove Type Food-Grade, General Purpose, Features Not Applicable, Finger Thickness 5.1 mil, Latex-Free Latex-Free, Length 9 1/2 in, Material Nitrile, Medical Glove Type Not Applicable, Palm Thickness 4.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards FDA Regulation 21CFR 177-2600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.