Centrifugal Pump, 3 HP, Max. Head 139 ft.

  • Mfr # 3BF1HBA0H

  • Zoro # G7598775


product price:  $2,639.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3BF1HBA0H
Zoro #
G7598775
UPC #
697666909909
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Length
18 3/8 in
Width
10 5/8 in
Max. Dia. Solids
3/16 in
Height
8 in
Overall Length
24.5 in
Overall Height
9.2 in
Compatible Discharge Pipe Size
1 1/2 in
Compatible Intake Pipe Size
2 in
Overall Width
6.5 in
Solid Diameter (Maximum)
0.19 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
139 ft
Max. Pressure - Pumps
175 psi
Motor Enclosure - Pumps
Open Dripproof
Max. Specific Gravity
1
GPM of Water @ 50 Ft. of Head
128
Frame
145JM
Inlet
2" NPT
GPM of Water @ 90 Ft. of Head
100
Outlet
1-1/2" NPT
Impeller Material
Bronze
Phase
Three
GPM of Water @ 40 Ft. of Head
133
Hz
60
Best Efficiency GPM @ Head
87 @ 104 ft
GPM of Water @ 70 Ft. of Head
115
Max. Case Pressure
175 psi
GPM of Water @ 100 Ft. of Head
67
Housing Material
Cast iron
GPM of Water @ 80 Ft. of Head
107
Voltage
208-230/460VAC
Motor RPM
3,500 RPM
Max. Pressure
175 psi
GPM of Water @ 30 Ft. of Head
137
Port Rotation
90 Increments
Item
Centrifugal Pump
GPM of Water @ 60 Ft. of Head
122
Inlet Pressure
100 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
HP
3
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Motor Enclosure
Open Dripproof
Amps
9.5-9.0/4.5
GPM of Water @ 120 Ft. of Head
67
Impeller Type
Closed
Min. GPM @ Head
40 @132 ft
Max. GPM @ Head
140 @ 25 ft
Max. Liquid Temp.
212 Degrees F
Wetted Materials
303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Best Efficiency Range GPM @ Head
40 to 100 gpm @ 130 to 60 ft
Motor Frame Designation
145JM
Maximum Media Temperature
212 Degrees F
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Horsepower
3 hp
Compatible with Media Type
Water
Shaft Material
Stainless Steel
Flow Rate @ 100 ft of Head (Maximum)
93 gpm
Discharge Type
NPT
Priming
Manual
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Pump Housing Material
Cast Iron
Flow Rate @ 60 ft of Head (Maximum)
122 gpm
Flow Rate @ 70 ft of Head (Maximum)
115 gpm
Maximum RPM
3,500 RPM
Frequency
60 Hz
For Use With Potable Systems
Yes
Best Efficiency Head
104 ft
Specific Gravity (Maximum)
1
Seal Type
Mechanical Type 21
Best Efficiency Flow
87 gpm
Flow Rate @ 50 ft of Head (Maximum)
128 gpm
Flow Rate @ 30 ft of Head (Maximum)
137 gpm
Flow Rate @ 80 ft of Head (Maximum)
110 gpm
Minimum Flow Rate
67 gpm
Series
3656
Mounting Orientation
Horizontal
Shut Off Pressure (Maximum)
175 psi
Discharge Rotation
90 Degrees Increments
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Impeller Design
Closed
Standards
ANSI 61, NSF Certified
Nameplate Voltage
208-230/460V AC
Intake Type
NPT
Flow Rate @ 120 ft of Head (Maximum)
67 gpm
Flow Rate @ 90 ft of Head (Maximum)
100 gpm
Flow Rate @ 40 ft of Head (Maximum)
133 gpm
Maximum Feet of Head
137 ft
Maximum Flow Rate
140 gpm

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 133 gpm, Flow Rate @ 60 ft of Head (Maximum) 122 gpm, Flow Rate @ 80 ft of Head (Maximum) 110 gpm, Maximum Feet of Head 137 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 140 gpm, Flow Rate @ 30 ft of Head (Maximum) 137 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.