
Thread Cutting Screw, #8-32 x 3/4 in, Plain 18-8 Stainless Steel Hex Head Hex Drive, 4000 PK
Mfr # 08123W188
Zoro # G7601169
product price:Â $718.99
/pk 4000, $0.18/ea
Free Shipping & Returns
Key Features
Hex Head
Blunt Tip
System of Measurement
Inch
Screw Size
#8-32
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
08123W188
Zoro #
G7601169
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
#8-32
Fastener Length
3/4 in
Drill Point Size
Type 23
Details
System of Measurement
Inch
Head Type
Hex
Drive
Hex
Tip Type
Blunt
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.3
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
8-32X3/4 Unslot Ind Hex Washer Thread Cutting Screw Type 23 Full Thread 18 8 Stainless St
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.