Core Bit, 2 x 1-1/4-7 in
Mfr # 02014JWZGH
Zoro # G7603197
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
2 x 1-1/4-7
Overall Length
14 in
Core Diameter
2 in
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
02014JWZGH
Zoro #
G7603197
UPC #
848658005851
Country of Origin
Viet Nam
Dimensions
Drill Bit Size
2 x 1-1/4-7
Overall Length
14 in
Core Diameter
2 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Core Body Length
14 in
Shank Thread Size
1 1/4"-7
Drilling Length
14
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Shank Type - Machining
Hex
Wet or Dry Application
Wet
Shank Included
Yes
Sub Brand
X301 ZZ TURBO
For Tool Type
Core Rig Drill
Primary Material Application
Concrete
Decimal Equivalent
2
Connection Type
Permanent
Description
Coring Bit, Wet, 2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.