Blade Disposal Unit, Wall Mount Bracket
Mfr # BH00206
Zoro # G7603845
product price:Â $10.19
/eaKey Features
Material
Plastic
Overall Width
3 1/2 in
Disposes
Single Edge, Precision, Utility and Snap-Off Blades
Includes
(2) Screws, (2) Zip Ties, Mounting Bracket
Overall Dia.
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BH00206
Zoro #
G7603845
UPC #
073441006351
Country of Origin
United States
Dimensions
Overall Width
3 1/2 in
Overall Dia.
12 1/2 in
Overall Height
6 1/4 in
Overall Length
3 3/8 in
Overall Diameter
12 1/2 in
Details
Item
Blade Disposal Unit
Material
Plastic
Disposes
Single Edge, Precision, Utility and Snap-Off Blades
Includes
(2) Screws, (2) Zip Ties, Mounting Bracket
Holds
Approximately (750) Blades
Features
Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades
Mount Type
Pallet Rack, Post Mount, Wall Mount
Compatible with Product Type
Razor Blades
Color
Yellow
Capacity
Approximately (750) Utility Blades
Blade Disposal Type
Blade Bank
Description
Blade Disposal Unit, Blade Disposal Type Blade Bank, Capacity Approximately (750) Utility Blades, Color Yellow, Compatible with Product Type Razor Blades, Features Eliminates the Potential Liabilities and Safety Risks Caused by Loose Blades, Increases Workers Productivity, Mounts Easily, Safely Stores Used Blades, Includes (2) Screws, (2) Zip Ties, Mounting Bracket, Material Plastic, Mount Type Pallet Rack, Post Mount, Wall Mount, Overall Diameter 12 1/2 in, Overall Height 6 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.