
Grade A325, 7/8-9 x 6 in Structural Bolt, Plain Steel, 6 in L, 35 PK
Mfr # 8796A325-1
Zoro # G7606193
product price:Â $288.99
/pk 35, $8.26/ea
Free Shipping & Returns
Key Features
Hex Drive
Grade A325 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Plain
Thread Style
No Thread
Standards
ASTM A325
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8796A325-1
Zoro #
G7606193
UPC #
-
Country of Origin
Canada
Dimensions
Thread Size
7/8-9 x 6 in
Fastener Length
6 in
Details
System of Measurement
Inch
Drive
Hex
Material Grade/Class
Grade A325
Material
Steel
Finish
Plain
Thread Style
No Thread
Standards
ASTM A325
Item
Structural Bolt
Rockwell Hardness
C24 to 35
Thread Type
Coarse
Structural Bolt Type
Heavy Hex
Tensile Strength
120,000 psi
Description
Structural Bolts,7/8-9X6 H Hex ST,PK35, Package Quantity 35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.