1/2" Drive Deep Impact Socket Set Metric 25 Pieces 8 to 36 mm , Black Oxide

  • Mfr # J74216

  • Zoro # G7606252


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
25
Includes
(2) Socket Bars 17", Socket Clips 1/2" Drive, (15) Socket Impact Deep 1/2" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm
Finish
Black Oxide
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, 8, 9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J74216
Zoro #
G7606252
UPC #
662679563141
Country of Origin
United States

Dimensions

Drive Size
1/2"
Socket Size Range
8 mm to 36 mm
Socket Depth
Deep
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm, 8 mm, 9 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 36 mm, 8 mm, 9 mm
Deep Socket Style/Size
Deep 6-Point: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm

Details

Item
Deep Impact Socket Set
Number of Pieces
25
Includes
(2) Socket Bars 17", Socket Clips 1/2" Drive, (15) Socket Impact Deep 1/2" Drive 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm
Finish
Black Oxide
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 36mm, 8, 9mm
Features
Minimizing Slippage
Measurement Type
Metric
Connection Type
Hex
SAE or Metric
Metric
Deep Socket Point Styles Included
6
Impact Rated
Yes
Socket Type
6 pt Deep
Standards
ASME B107.110-2012
Drive Type
Impact
Material
Alloy Steel
Insulated
No
Non-Magnetic
No
Number of Deep Sockets
25
Includes Standard Sockets
Standard Sockets Not Included
Compatible Fastener Type
Bolts
Non-Sparking
No
Includes Deep Sockets
Deep Sockets Included
Locking
Yes
Tether Ready
No
Socket Shape
6-Point
Piece Count Range
2 to 25
Includes Drive Tools
No
Includes Locking
Locking Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.