Degreaser, 55 Gal Bottle, Liquid, Colorless

  • Mfr # J33784

  • Zoro # G7611837


product price:  $1,103.99
/ea
Free Shipping & Returns

Key Features

Container Type
Bottle
Size
55 Gal
Cleaner Form
Liquid
Recommended Dilution
Ready to Use
Color
Colorless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J33784
Zoro #
G7611837
UPC #
-
Country of Origin
United States

Dimensions

Size
55 Gal
Cleaner Container Size
55 gal
Container Size
55 gal

Details

Item
Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Fragrance
Pleasant
Recommended Dilution
Ready to Use
Color
Colorless
Net Weight
55 gal
Nonflammable
No
Features
H225 Highly Flammable Liquid and Vapour, H304 May Be Fatal If Swallowed and Enters Airways, Causes Skin Irritation, Causes Serious Eye Irritation
Standards
CERCLA, OSHA, SARA, TSCA Compliant
Application
Electrical, Equipment/Machinery
Cleaner Container Type
Drum
Cleaner Chemical Product Grouping
Degreasers
Dielectric Strength
Undetermined
Primary Chemical
None
Flash Point
25 Degrees F
VOC Content
100%
NSF Rating
Not Rated
Butyl Free
No
Base Formula
Solvent Based
Properties
Plastic Safe
Plastic Safe
Yes
Chlorinated/Non Chlorinated
Non Chlorinated
Biodegradable
No
Product Series
Kwik-Solv
For Use With
Use Zep Kwik Solv to remove oil, grease, dirt, lubricants, and tar from circuit boards, electrical contacts, electric motors, machinery parts and electronic equipment.

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Drum, 55 gal, Net Weight 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 100 Percent, Nonflammable No, Biodegradable No, Butyl Free No, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Electrical, Equipment/Machinery, TSCA Compliant, Primary Chemical None, Base Formula Solvent-Based

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CO, CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.