Open Fuse Block Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating
Mfr # LFJ60030FBC
Zoro # G7612029
product price:Â $8.29
/ea
Sold in multiples of 2 for $16.58
Key Features
UL Class
J
Series
LFJ
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LFJ60030FBC
Zoro #
G7612029
UPC #
079458188554
Country of Origin
China
Dimensions
Width
1.04 in
Length
6.98 in
Overall Length
7.3 in
Overall Width
1.04 in
Details
Item
Open Fuse Block Cover
UL Class
J
Series
LFJ
Amp Range
0 to 30A
Voltage Rating
600V AC/DC
Mounting Style
Snap-On
Visual Indication
Non-Indicating
Fuse Block Design
Covered
Body Material
Thermoplastic
Standards
CSA Certified, UL Listed
For Use With
Most Brands of Fuse Blocks
For Fuse Class
J
Fits Fuse Block Style
Non-Rejection
AC Voltage Rating
600 V AC
Current - Minimum
0 A
Current - Maximum
30 A
Compatible Series
LFJ60030
Description
Fuse Block Cover, 0 to 30 A, 600 V AC, For Fuse Class J, Indicating, For Use With Most Brands of Fuse Blocks, Length 7.3 in, Width 1.04 in, Standards CSA Certified, UL Listed
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.