Stacking Chair, 9200 Series, Vinyl Black

  • Mfr # 9210-BT

  • Zoro # G7618152


product price:  $93.00
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Frame Material
Steel
Cushion Thickness
2 in
Weight Capacity
500 lb
Style
Stacking Chair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9210-BT
Zoro #
G7618152
UPC #
604747925444
Country of Origin
China

Dimensions

Cushion Thickness
2 in
Seat Depth
16 in
Back Width
15 1/2 in
Overall Height
35 in
Overall Width
17 3/4 in
Back Height
17 in
Seat Width
16 in
Overall Depth
22 in
Seat Height
19 in
Seat Height - Maximum
19 in
Structural Material Thickness
18 ga
Padding Thickness
2 in

Details

Seat Color
Black
Back Color
Black
Frame Material
Steel
Weight Capacity
500 lb
Style
Stacking Chair
Item
Stacking Chair
Arm Style
Armless
Features
(12) Stacking Bumpers
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Seat Material
Vinyl
Back Material
Vinyl
Frame Color
Black
Caster Type
Hard plastic glides
Assembled/Unassembled
Assembled
Standards
ANSI/BIFMA, ASTM A513
Series
9200
Product Type
Stacking Chair
Assembly
Assembled
Seat Structural Material
Vinyl
Stacking
Stackable
Includes Back
Backrest
Foot Material
Plastic
Includes Handle
Handle Included
Padding Material
Foam
Folding
Not Foldable
Back Structural Material
Vinyl
Foot Type
Glides
Upholstery Material
Vinyl
Structural Material Finish
Powder Coated
Stack Capacity
8

Description

Stacking Chair, 9200 Series, Overall Height 35 in, Overall Width 17 3/4 in, Overall Depth 22 in, Seat Height 19 in, Seat Width 16 in, Seat Depth 16 in, Back Height 17 in, Back Width 15 1/2 in, Seat Color Black, Back Color Black, Frame Color Black, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style Armless, Weight Capacity 500 lb, Caster Type Hard Plastic Glides

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.