4-3/8" Wet/Dry Handheld Tile cutter

  • Mfr # DWC860W

  • Zoro # G7638601


product price:  $185.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
4 3/8 in
Power Source
Corded
Max. Cutting Depth
3 cm
Tool Weight
6.6 lb
Cutting Type
Wet/Dry
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWC860W
Zoro #
G7638601
UPC #
885911183680
Country of Origin
China

Dimensions

Blade Dia.
4 3/8 in
Max. Cutting Depth
3 cm
Arbor Size
13/16 in
Cord Length
6 ft
Depth of Cut
1-3/8"
Blade Diameter
4 3/8 in
Cutting Depth - Maximum
1 3/16 in

Details

Item
Masonry Saw
Power Source
Corded
Tool Weight
6.6 lb
Cutting Type
Wet/Dry
Includes
(2) Wrenches for Blade Change, 12 ft Water Line and Regulator, Diamond Blade, Instruction Manual
Corded/Banded
Corded
Bevel Capacity
45 Degrees
Hz
60 Hz
Arbor Hole
20mm
Primary Application - Masonry Saws
Brick, Cinderblock
Voltage
120 V AC
Material
Diamond Blade
Brake Type
None
Corded/Cordless
Corded
Item - Masonry Saws
Masonry Saw
Amps
12.5
Application
Concrete, Masonry
Motor Type
AC
Arbor Shape
Round
Bevel Angle Range
45 Degrees
Variable Speed
Yes
Series
DEWALT(R)
Max. Blade Speed
13,000 RPM
Tool Style
Handheld
Current
10.8 A
Stand Included
No
Speed Control
Variable
Bevel Angle - Maximum
45 Degrees
Plug Type
Two-Prong
Blade Speed - Maximum
13,000 RPM
Horsepower
1.5 hp
Includes Stand
Stand Not Included
Frequency
60 Hz

Description

Cut through granite, porcelain, marble or glass with the 4-3/8 in. Wet/Dry Handheld Tile Cutter. Featuring a lightweight and compact design, this Tile Cutter is ideal for back splash, threshold and plank and large format tile work.


  • • Powerful 10.8 amp (1,300 watts) motor delivers the cutting power to cut through granite, porcelain, concrete, and other stone materials

  • • Rubber overmold grip provides increased user comfort and ergonomics

  • • Lightweight (6.6lbs) and compact

Designed for:


  • • (1) 4-3/8 in. DEWALT Diamond blade

Additional Features:


  • • Premium 4-3/8" diamond Blade allows the user to cut ceremics and stone materials up to 1 3/8' deep wet or dry

  • • 13,000 rpm max with no-load speed provides plenty of speed to complete the user applications

  • • Bevels to 45 degrees for quick and precise angle cuts

  • • 12' water line feeds water to the blade decreasing dust and increasing blade performance and life

  • • Lock-on button reduces user fatigue during production cuts

  • • Adjustable depth-of-cut allows users to cut at various depths

  • • Dust-sealed switch protects the unit from contamination and prolonges the life of the unit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.