6-Pc. Heavy Duty Spade Bit Set
Mfr # DW1587
Zoro # G7640175
product price:Â $15.49
/eaKey Features
Number of Pieces
6
Cutting Direction
Right Hand
Drill Bit Material
Carbon Steel
Includes
3/8 in , 1/2 in , 5/8 in , 3/4 in , 7/8 in , 1 in
Drill Style
Spade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
DW1587
Zoro #
G7640175
UPC #
028877475721
Country of Origin
China
Dimensions
Overall Length
6 in
Shank Size
1/4 in
Shank Hex Size
1/4 in
Drill Bit Sizes Included
3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in
Largest Drill Bit Size
1 in
Smallest Drill Bit Size
3/8 in
Diameter
3/8 in to 1 in
Details
Item
Spade Drill Bit Set
Number of Pieces
6
Cutting Direction
Right Hand
Drill Bit Material
Carbon Steel
Includes
3/8 in , 1/2 in , 5/8 in , 3/4 in , 7/8 in , 1 in
Drill Style
Spade
Decimal Equivalent
0.375, 0.5, 0.625, 0.75, 0.875, 1
Material - Machining
Steel
Primary Material Application
Wood
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Shank Type - Machining
Quick-Change Hex
Adjustable Blade
No
Nail Cutting
No
For Tool Type
Drill Driver
Number of Drill Bits
6
Description
The DEWALT DW1587 6-Pc. Heavy Duty Spade Bit Set is rated for use with drill drivers on wood materials. This set includes six spade bits in commonly used fractional sizes, each constructed from carbon steel. The bits feature reinforced shanks and a quick-change hex design compatible with standard 1/4 inch chucks for easy bit changes.
Key Features of the DEWALT DW1587 6-Pc. Heavy Duty Spade Bit Set:
- Spade Drill Style: Suitable for fast hole drilling in wood applications.
- Drill Bit Sizes Included: Contains 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, and 1 in diameter bits to cover a range of needs.
- Material: Made from carbon steel.
- Shank Type: Quick-change hex shank (1/4 inch) enables installation and removal on compatible drill drivers.
- Extreme Speed Channels: Facilitate chip removal during operation.
- Dual Precision-Ground Cutting Edges: Support material penetration during operation.
- Patented Corner Design: Supports resistance to wear during typical operation.
- Cutting Spurs: Contribute to the finished appearance of drilled holes into the material.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.