16 ft Tape Measure, 1 1/4 in Blade

  • Mfr # 70-455A

  • Zoro # G7642490


product price:  $48.95
/ea

Key Features

Blade Length
16 ft
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
70-455A
Zoro #
G7642490
UPC #
076174337167
Country of Origin
United States

Dimensions

Blade Length
16 ft
Blade Width
1 1/4 in
Blade Length - SAE
16 ft
Standout Length
11 ft

Details

Item
Tape Measure
Measurement Type
SAE
Graduation Marks
1/16 in
Case Material
ABS Plastic with Rubber Grip
Blade Material
Steel
Tip Style
Nonmagnetic Single Hook
Case Color
Black, Yellow
Stud Markings
Yes
Rewind Type
Automatic
Blade Color
Yellow
Graduation Type
in/ft
Blade Coating
Mylar Polyester
Features
16 in and 19.2 in Stud Center Markings, Rubber Grip
Standout
11 ft
Graduations
1/16 in
Belt Clip
Belt Clip Included
Tape Measure Product Grouping
Tape Measure
Case Type
Closed
Lock Type
Toggle
Series
BladeArmorâ„¢
Numeric Format
Fractional
Hook Construction
3-Rivet
Blade Return Type
Automatic
Specialized Scales
Stud Markings
Zero Point Location
Hook End
System of Measurement
SAE
Graduation Units
Feet, Inches

Description

Tape Measure, Features 16 in and 19.2 in Stud Center Markings, Rubber Grip, Case Material ABS Plastic with Rubber Grip, System of Measurement SAE, Graduation Marks 1/16 in, Tip Style Nonmagnetic Single Hook, Zero Point Location Hook End, Blade Length - Metric Not Applicable, Blade Length - SAE 16 ft, Blade Material Steel, Blade Width 1 1/4 in, Blade Return Type Automatic, Case Color Black, Yellow, Lock Type Toggle, Graduation Units Feet, Inches, Standout Length 11 ft, Case Type Closed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.