Flex-Column, 0.7x10cm
Mfr # 420401-0710
Zoro # G7655785
product price:Â $45.89
/eaKey Features
Tolerance
0.39cm
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Special Features
Luer Fitting
Capacity
4ml
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
420401-0710
Zoro #
G7655785
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
0.7cm
Length
10cm
Column Inner Diameter
0.7 cm
Column Length
10 cm
Column Particle Size
20 micron
Details
Item
Flex-Column
Tolerance
0.39cm
Material of Construction
Glass and Polypropylene
Max. Temp. (C)
130
Special Features
Luer Fitting
Capacity
4ml
Max. Temp. (F)
265
Standards and Approvals
None
Product Type
Chromatography Column
Column Type
Ion-Exchange
Autoclavable
No
Sterile/Non-Sterile
Sterile
Description
Flex-Column, Product Type Chromatography Column, Column Length 10 cm, Column Particle Size 20 micron, Column Type Ion-Exchange, Sterile/Non-Sterile Sterile, Column Inner Diameter 0.7 cm, Autoclavable No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.