Spiral Point Tap, Plug, 3

  • Mfr # VTSPO6024

  • Zoro # G7662761


product price:  $25.59
/ea

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VTSPO6024
Zoro #
G7662761
UPC #
-
Country of Origin
United States

Dimensions

Shank Dia.
10.00mm
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
100.00mm
Thread Length
3/4 in
Tap Thread Size
3/8"-24
Pitch Diameter Limit
3B
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Shank Length
1 15/16 in
Square Size
0.3150 in
55% Thread Drill Size
11/32 in
65% Thread Drill Size
11/32 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Thread Type
UNF
Number of Pieces
1
Standards
DIN 376
Tap Grouping
Tap
Tap Finish
Oxide
List Number
VT-SPO
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
VT-SPO
Measurement System
Fractional Inch
Thread Limit
3B
Shank Type - Machining
Straight
Class of Fit
6H
Spiral Direction
Neutral
Material Grade - Machining
WP49EG
Threads per Inch
24
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, M, P
Thread Standard
UNF
Primary Material Application
Cast Iron, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNJF, Overall Length 3 15/16 in, Cobalt High Speed Steel, Black Oxide, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.