Spiral Point Tap, Plug 3 Flutes

  • Mfr # VTSPO6024

  • Zoro # G7666368


product price:  $28.79
/ea

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Plug
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VTSPO6024
Zoro #
G7666368
UPC #
-
Country of Origin
Israel

Dimensions

Shank Dia.
10.00mm
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
100.00mm
Tap Thread Size
3/8"-24
Thread Length
3/4 in
Shank Length
1 15/16 in
55% Thread Drill Size
11/32 in
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Square Size
0.3150 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Plug
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN 371
Cutting Direction - Machining
Right Hand
Threads per Inch
24
Extended Neck
Yes
Primary Material Application
Steel
Measurement System
Fractional Inch
Series
VT-SPO
Material Grade - Machining
WU41EG
Class of Fit
6H
Spiral Direction
Neutral
Thread Standard
UNF
Thread Limit
3B
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
K, M, N
Helix Angle
0 Degrees
List Number
VT-SPO
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNJF, Overall Length 3 15/16 in, Cobalt High Speed Steel, TiN, Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 8.50 mm, Thread Limit 3B, Class of Fit 3B, Number of Flutes 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.