Thread Forming Tap, #10-24, Bottoming, TiN, 0 Flutes

  • Mfr # 287459

  • Zoro # G7684735


product price:  $19.95
/ea

Key Features

Tap Thread Size
#10-24
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
287459
Zoro #
G7684735
UPC #
697334874591
Country of Origin
United States

Dimensions

Tap Thread Size
#10-24
Thread Length
1/2"
Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Pitch Diameter Limit
H4
Tap Size
#10
Thread Size
#10-24
75% Thread Drill Size
4.27 mm
Square Size
0.1520 in
65% Thread Drill Size
11/64 in
55% Thread Drill Size
4.42 mm
Shank Length
1 1/2 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Material
High Speed Steel
Standards
USCTI Table 302A
List Number
FTGP
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Threads per Inch
24
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Class of Fit
2B
Thread Standard
UNC
Spiral Direction
Neutral
Material Grade - Machining
FTGP-TN
Thread Limit
H4
Series
FTGP-TN
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #10-24, UNC, Overall Length 2.38 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 4.27 mm, Thread Limit H4, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.