Straight Flute Hand Tap Plug, 2 Flutes

  • Mfr # 15262

  • Zoro # G7697186


product price:  $10.49
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
15262
Zoro #
G7697186
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
Thread Length
11/16"
55% Thread Drill Size
#31
Square Size
0.1100 in
75% Thread Drill Size
#33
Tap Length Standard
ANSI
Thread Size
#6-40
Shank Length
1 9/32 in
65% Thread Drill Size
#32

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Plug
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Bright (Uncoated)
List Number
5305/2305
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
5305/2305
Tap Shank Standard
ANSI
Primary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Pipe
Thread Limit
H2
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Extended Neck
Yes
Primary Material Application ISO Code
N
Thread Standard
UNF, UNJF
Class of Fit
2B, 3B
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-40, UNF, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #33, Thread Limit H2, Class of Fit 2B, 3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.