
Purist Purist 42" Grab Bar, 44-7/16" L, Metal
Mfr # 11896-SN
Zoro # G7700181
product price:Â $485.51
/ea
Free Shipping & Returns
Key Features
Type
Purist
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Polished Nickel
Width
2-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11896-SN
Zoro #
G7700181
UPC #
650531847065
Country of Origin
China
Dimensions
Length
44-7/16"
Width
2-3/4"
Height
2-7/16"
Bar Length
42"
Details
Type
Purist
Material
Metal
Standards
ADA Compliant, ICC/ANSI A117.1
Color
Polished Nickel
Dia
1-1/4"
Mounting Type
Wall
Item
Purist 42" Grab Bar
Includes
Installation Template and Tools Included, Installation Hardware
Features
Premium Metal Construction for Durability and Reliability, Kohler Finishes Resist Corrosion and Tarnishing
Description
Purist 42 In. Grab Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.