Black Protective Case, 12-1/2"L x 10.1"W x 6"D

  • Mfr # 905S-000BK-0A0

  • Zoro # G7729951


product price:  $67.49
/ea

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Min. Temp. Rating
-20 Degrees F
Handle Style - Protective Cases
Folding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
905S-000BK-0A0
Zoro #
G7729951
UPC #
666365000033
Country of Origin
Canada

Dimensions

Overall Depth
6 in
Lid Depth
1 3/8 in
Overall Length
13
Inside Depth
5 1/2 in
Bottom Depth
4 1/8 in
Inside Width
7 3/8 in
Overall Width
10 1/8 in
Inside Length
9 3/8 in
Overall Height
11
Depth
4.1
Height
6
Width
12.5"
Length
12.5
Size
Small
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Black
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Min. Temp. Rating
-20 Degrees F
Handle Style - Protective Cases
Folding
Weight
3 lb
Item
Protective Case
Foam Material
None
Water and Air Tight O-Ring
IP67
Latch
Powerclaw(TM) Latching System
Includes Foam
No
Max. Temp. Rating
140 Degrees F
Number of Latches
2
Number of Wheels
0
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Case Type
Micro Case
Mfr. Series
905
Handle Style
Folding
Volume Capacity
0.22 cu ft
Number of Padlock Holes
2
Finish
Unfinished
Application
Accessories
Mobility
Stationary
Resistant To
Dust, Impact, Shock, Water
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Foam Insert
Foam Insert Not Included
Weight Capacity
17 lb
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
140 Degrees F
IP/NEMA Rating
IPX7; IP6X
Pressure Valve Type
Automatic
Series
905
Stackable
Stacking Capable
Closure Type
Padlock, Powerclaw Latching System
Application/Usage
Accessories

Description

Protective Case, Bottom Depth 4 1/8 in, Closure Type Padlock, Powerclaw Latching System, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Not Applicable, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 5 1/2 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 3/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.