1/4 Inch Drive x 4 mm 6-Point Socket

  • Mfr # SHD02102

  • Zoro # G7731344


product price:  $5.99
/ea
Sold in multiples of 3 for $17.97

Key Features

Drive Size
1/4 in.
Size
4 mm
SAE or Metric
Metric
Number of Points
6
Length
0.98 in.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SHD02102
Zoro #
G7731344
UPC #
020209025796
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in.
Size
4 mm
Length
0.98 in.
Width
0.47 in.
Socket End Diameter
0.27 in.
Well Depth
0.28 in.
Socket Opening Size
4 mm
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Shallow
Measurement Type
Metric
Weight
0.02 lb.

Description

Hand Drive Socket 1/4 Inch Drive x 4 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.