Men's Utili-T Long Sleeve, Cotton, Pullover, Navy, 2XL, 2 PK
Mfr # 40046
Zoro # G7743452
product price:Â $54.79
/pk 2, $27.40/eaKey Features
Size
2XL
Color
Navy
Material
Cotton
Fabric Weight
4.7 oz
Fit
Tapered Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
40046
Zoro #
G7743452
UPC #
844802128872
Country of Origin
Honduras
Dimensions
Size
2XL
Sleeve Length
37 1/2 in
Fits Chest Size
52 in
Neck Size
18 to 18-1/2
Maximum Neck Size
18 1/2 in
Minimum Neck Size
18 in
Details
Item
Utili-T Long Sleeve
Color
Navy
Material
Cotton
Fabric Weight
4.7 oz
Fit
Tapered Fit
Features
Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, High Density Collar, Moisture Wicking Technology, No Roll, Printed Label
Gender
Men's
Closure Type
Pullover
Type
Long Sleeve
Moisture-Wicking
Yes
Tag-less
Yes
Front Closure Type
Pull-Over
Collar Style
No Collar
Description
Utili-T Long Sleeve, Gender Men's, Material Cotton, Fabric Weight 4.7 oz, Front Closure Type Pull-Over, Fit Tapered Fit, Color Navy, Sleeve Type Long, Sleeve Length 37 1/2 in, Size 2XL, Minimum Neck Size 18 in, Maximum Neck Size 18 1/2 in, Collar Style No Collar, Features Accepts Embroidery and Silk Screening Well, Double Needle Tailoring, High Density Collar, Moisture Wicking Technology, No Roll, Printed Label, Moisture-Wicking Yes, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.