V-FORM(TM) Safety Harness Fall Protection Harness, 2XL, 400 lb, Quick-Connect Chest/

  • Mfr # 10206084

  • Zoro # G7745084


product price:  $79.85
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10206084
Zoro #
G7745084
UPC #
641817163405
Country of Origin
Mexico

Dimensions

Color and Size
Green - 2XL

Details

Item
Fall Protection Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Confined Spaces, Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Mating
Standards
ANSI Z359.11/CSA Z259.10/OSHA
Webbing Material
Polyester
Series
V-FORM(TM) Safety Harness
Includes Padding
No
With Belt
No
Webbing Coating
Uncoated
Harness Color
Green
Features
Athletic Cut, Pull-Down Adjustment, RaceFORM Buckle
Padding Location
No Padding
Harness D-Ring Material
Steel
Hardware Material
Steel
Industry
Construction, General Industry, Oil and Gas, Utilities
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI Z359.11
RFID Equipped
No
Torso Adjustment
Mating
Other Standards
CSA Z259.10

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry, Oil and Gas, Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.