11/16 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9222

  • Zoro # G7745881


product price:  $31.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
11/16 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45-96-9222
Zoro #
G7745881
UPC #
045242573394
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/8 in
Head Size
11/16 in
Head Thickness
11/16 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Handle Type
Ergonomic I-Beam
Includes
(1) 11/16 SAE RATCHETING COMBO WRENCH
Insulated
No
Reversing
No
Anti-Slip Design
Yes
Measurement Type
SAE
Opening Type
Rounded
Grip Style
Plain
Tether Style
Tether Capable
Nonsparking
No
Head Type
Standard
Ratcheting
Yes
Weight
0.44 lb
Opening Angle (Deg.)
0 Degrees
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Handle Color
Silver
Non-Magnetic
No
Min. Arc Swing
2.5 Degrees

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 11/16 in, Overall Length 9 1/8 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 11/16 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.