16mm Metric Combination Wrench

  • Mfr # 45-96-9516

  • Zoro # G7745994


product price:  $18.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
16 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45-96-9516
Zoro #
G7745994
UPC #
045242573837
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/4 in
Head Size
16 mm
Head Thickness
16 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Handle Type
Ergonomic I-Beam
Anti-Slip Design
Yes
Reversing
No
Includes
(1) 16MM COMBO WRENCH
Opening Type
Rounded
Grip Style
Plain
Corrosion Resistant
Yes
Nonsparking
No
Min. Arc Swing
2.5 Degrees
Tether Style
Tether Capable
Box End Type
12-Point Box End
Head Type
Standard
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Handle Color
Silver
Weight
0.3 lb
Measurement Type
Metric
Non-Magnetic
No

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 16 mm, Overall Length 8 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 16 mm, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.