
Micrometer, Outside, R, Stndr 37-38/.001"
Mfr # 103-214
Zoro # G7762933
product price:Â $1,913.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
103-214
Zoro #
G7762933
UPC #
603908354093
Country of Origin
Japan
Details
Item
Outside Micrometer
Resolution
0.001"
Range
37 to 38"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
Description
Micrometer,Outside,R,Standard 37-38/.001 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.