
Thread Pitch, 1-1.75mm
Mfr # 125-108
Zoro # G7764360
product price:Â $322.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Range
25 to 50mm
Features
Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
125-108
Zoro #
G7764360
UPC #
603908508755
Country of Origin
Japan
Details
Item
Screw Thread Micrometers
Resolution
0.01mm
Range
25 to 50mm
Features
Provided with a 60 Degree V-Anvil and Conical Spindle for Easily Measuring Pitch Diameters of Metric or Unified Screw Threads
Includes
(1) Standard Bar, (1) Fitted Plastic Case
Spindle
Conical
Anvil
V-Shaped
Thimble
Ratchet
Description
Thread Pitch,1-1.75mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.